- 2.81 in Inside Diameter
- 4 in Outside Diameter
- 1.13 in Width
- Steel Material
| O.D. | 4.000 in - 4 in |
| Screw Size | 1/2-13 x 1/2 |
| Collar Style | One Piece - Solid |
| Finish | Black Oxide |
| I.D. | 2.813 in - 2 13/16 in |
| Material | Steel |
| Inch/Metric | Inch |
| Width | 1.13 in |
| Weight | 1.856 LB |
| EAN or UPC | 44861043813 |

