- 3.19 in Inside Diameter
- 4.25 in Outside Diameter
- 1.13 in Width
- Steel Material
| I.D. | 3.188 in - 3 3/16 in |
| Width | 1.13 in |
| Material | Steel |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| O.D. | 4.250 in - 4 1/4 in |
| Collar Style | One Piece - Solid |
| Screw Size | 1/2-13 x 1/2 |
| Weight | 1.938 LB |
| EAN or UPC | 44861140215 |

