- 3.19 in Inside Diameter
- 4.25 in Outside Diameter
- 1.13 in Width
- Steel Material
description
- Traditional cost-effective collar design
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Steel |
| O.D. | 4.250 in - 4 1/4 in |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Finish | Zinc |
| Screw Length | 1/2 in |
| I.D. | 3.188 in - 3 3/16 in |
| Screw Size | 1/2-13 x 1/2 |
| Width | 1.13 in |
| Inch/Metric | Inch |
| Weight | 1.938 LB |
| EAN or UPC | 44861038376 |

