- 4.44 in Inside Diameter
- 5.5 in Outside Diameter
- 1.13 in Width
- Steel Material
| Material | Steel |
| O.D. | 5.500 in - 5 1/2 in |
| Screw Size | 1/2-13 x 1/2 |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| I.D. | 4.438 in - 4 7/16 in |
| Width | 1.13 in |
| Collar Style | One Piece - Solid |
| Weight | 2.575 LB |
| EAN or UPC | 44861064283 |

