- 4.5 in Inside Diameter
- 5.5 in Outside Diameter
- 1.25 in Width
- Steel Material
| O.D. | 5.500 in - 5 1/2 in |
| Finish | Unplated |
| I.D. | 4.500 in - 4 1/2 in |
| Collar Style | One Piece - Solid |
| Screw Size | 1/2-13 x 1/2 |
| Inch/Metric | Inch |
| Width | 1.25 in |
| Material | Steel |
| Weight | 2.75 LB |
| EAN or UPC | 44861004876 |

