- 4.94 in Inside Diameter
- 6 in Outside Diameter
- 1.25 in Width
- Steel Material
| Collar Style | One Piece - Solid |
| I.D. | 4.938 in - 4 15/16 in |
| Material | Steel |
| Width | 1.25 in |
| Finish | Unplated |
| O.D. | 6.000 in - 6 in |
| Inch/Metric | Inch |
| Screw Size | 1/2-13 x 1/2 |
| Weight | 3.319 LB |
| EAN or UPC | 44861064351 |

