- 5.44 in Inside Diameter
- 6.5 in Outside Diameter
- 1.25 in Width
- Steel Material
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Collar Style | One Piece - Solid |
| Width | 1.25 in |
| I.D. | 5.438 in - 5 7/16 in |
| O.D. | 6.500 in - 6 1/2 in |
| Material | Steel |
| Screw Size | 1/2-13 x 1/2 |
| Weight | 3.438 LB |
| EAN or UPC | 44861060612 |

