- 5.69 in Inside Diameter
- 7 in Outside Diameter
- 1.25 in Width
- Steel Material
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Steel |
| Width | 1.25 in |
| Screw Size | 1/2-13 x 1/2 |
| I.D. | 5.688 in - 5 11/16 in |
| O.D. | 7.000 in - 7 in |
| Weight | 4.55 LB |
| EAN or UPC | 44861064429 |

