- 3/4 in Inside Diameter
- 1.85 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Sprockets
- Sheaves
- Gears
- Cams
- Flywheels
- Speed reducers on solid shafting
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Series | C123 |
| Torque | 196 ft lb |
| Hub Dia. | 2.52 in |
| Style | Self-Centering |
| Locking Screws Size | M6 x 20 |
| Screw Tightening Torque | 10 lb/ft |
| Material | Steel |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 1.378 in |
| Overall Length | 1.36 in |
| Thickness | 1.12 in |
| O.D. | 1.85 in |
| Shaft Contact Pressure | 33106 psi |
| Transmitted Axial Force | 6265 lbf |
| Thread Size | M6 |
| Hub Contact Pressure | 13418 psi |
| Bolt Size | M6 x 20 |
| I.D. | 3/4 in |
| No. of Screws | 5 |
| Mountable Thickness | 0.89 in |
| Type | Locking Assembly |
| Weight | 0.6 LB |
| EAN or UPC | 44861074008 |
-
Prop 65


