Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
I.D.
1 1/8 in
Transmitted Axial Force
7518 lbf
Thickness
1.12 in
Screw Tightening Torque
10 lb/ft
Overall Length
1.36 in
Duty
Medium-High Torque
Thread Size
M6
Hub Contact Pressure
13760 psi
Bolt Size
M6 x 20
Hub Dia.
2.97 in
Shaft Contact Pressure
26485 psi
Hub Size
2.165 in
Type
Locking Assembly
Bolt Circle Dia.
1.693 in
Mountable Thickness
0.89 in
Torque
352 ft lb
Style
Self-Centering
Locking Screws Size
M6 x 20
Series
C123
O.D.
2.17 in
No. of Screws
6
Material
Steel
Weight
0.8 LB
EAN or UPC
44861074046
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back