Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M6
Mountable Thickness
0.89 in
Duty
Medium-High Torque
Overall Length
1.36 in
Transmitted Axial Force
7518 lbf
Shaft Contact Pressure
25091 psi
Screw Tightening Torque
10 lb/ft
Torque
372 ft lb
Material
Steel
O.D.
2.17 in
Inch/Metric
Inch
Locking Screws Size
M6 x 20
I.D.
1 3/16 in
Hub Contact Pressure
13760 psi
Series
C123
Hub Dia.
2.97 in
Bolt Circle Dia.
1.693 in
Hub Size
2.165 in
Bolt Size
M6 x 20
Thickness
1.12 in
No. of Screws
6
Type
Locking Assembly
Style
Self-Centering
Weight
0.7 LB
EAN or UPC
44861074015
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back