Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
2.36 in
Locking Screws Size
M6 x 20
Material
Steel
Hub Dia.
3.5 in
I.D.
1 3/8 in
Shaft Contact Pressure
28892 psi
Inch/Metric
Inch
Series
C123
Torque
574 ft lb
Thickness
1.12 in
Bolt Circle Dia.
1.89 in
Mountable Thickness
0.89 in
Type
Locking Assembly
Style
Self-Centering
Hub Size
2.362 in
Overall Length
1.36 in
Thread Size
M6
Hub Contact Pressure
16818 psi
Duty
Medium-High Torque
No. of Screws
8
Screw Tightening Torque
10 lb/ft
Transmitted Axial Force
10024 lbf
Bolt Size
M6 x 20
Weight
0.8 LB
EAN or UPC
44861074091
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back