Climax Metal
C123E-150
Series C123 1 1/2 in ID Single-Taper Locking Assembly
Item #101930934
-
Prop 65
- 1 1/2 in Inside Diameter
- 2.56 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Single taper design
- Flangeless design mounts flush inside component bore
- Mounted component moves axially during installation
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Duty | Medium-High Torque |
| Hub Size | 2.559 in |
| Thread Size | M6 |
| Mountable Thickness | 0.89 in |
| Shaft Contact Pressure | 26485 psi |
| Hub Contact Pressure | 15524 psi |
| Bolt Circle Dia. | 2.087 in |
| Overall Length | 1.36 in |
| Inch/Metric | Inch |
| Thickness | 1.12 in |
| Transmitted Axial Force | 10024 lbf |
| I.D. | 1 1/2 in |
| Screw Tightening Torque | 10 lb/ft |
| Series | C123 |
| Hub Dia. | 3.67 in |
| Bolt Size | M6 x 20 |
| No. of Screws | 8 |
| Material | Steel |
| Style | Self-Centering |
| Locking Screws Size | M6 x 20 |
| Type | Locking Assembly |
| O.D. | 2.56 in |
| Torque | 626 ft lb |
| Weight | 1.0 LB |
| EAN or UPC | 44861074039 |
-
Prop 65

