Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Screws Size
M8 x 25
No. of Screws
7
Hub Dia.
4.57 in
Screw Tightening Torque
26 lb/ft
Bolt Size
M8 x 25
Thickness
1.36 in
Hub Contact Pressure
18489 psi
I.D.
1 11/16 in
Transmitted Axial Force
16206 lbf
Type
Locking Assembly
Duty
Medium-High Torque
Mountable Thickness
1.04 in
O.D.
2.95 in
Hub Size
2.953 in
Bolt Circle Dia.
2.402 in
Overall Length
1.67 in
Style
Self-Centering
Inch/Metric
Inch
Shaft Contact Pressure
32351 psi
Material
Steel
Series
C123
Torque
1139 ft lb
Thread Size
M8
Weight
1.6 LB
EAN or UPC
44861074152
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back