Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Screws Size
M8 x 25
Hub Dia.
4.73 in
Thread Size
M8
I.D.
1 7/8 in
Bolt Size
M8 x 25
Shaft Contact Pressure
29116 psi
Transmitted Axial Force
16206 lbf
Bolt Circle Dia.
2.598 in
O.D.
3.15 in
Inch/Metric
Inch
Series
C123
Torque
1266 ft lb
Screw Tightening Torque
26 lb/ft
Hub Contact Pressure
17333 psi
Mountable Thickness
1.04 in
Overall Length
1.67 in
Style
Self-Centering
Type
Locking Assembly
No. of Screws
7
Material
Steel
Thickness
1.36 in
Weight
1.8 LB
EAN or UPC
44861074107
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back