- 2 in Inside Diameter
- 3.15 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Single taper design
- Flangeless design mounts flush inside component bore
- Mounted component moves axially during installation
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hub Dia. | 4.73 in |
| Hub Contact Pressure | 17333 psi |
| Overall Length | 1.67 in |
| Bolt Size | M8 x 25 |
| Series | C123 |
| Thickness | 1.36 in |
| Thread Size | M8 |
| I.D. | 2 in |
| Shaft Contact Pressure | 27297 psi |
| Locking Screws Size | M8 x 25 |
| Mountable Thickness | 1.04 in |
| Bolt Circle Dia. | 2.598 in |
| Screw Tightening Torque | 26 lb/ft |
| Torque | 1350 ft lb |
| Inch/Metric | Inch |
| Material | Steel |
| O.D. | 3.15 in |
| Style | Self-Centering |
| Transmitted Axial Force | 16206 lbf |
| Type | Locking Assembly |
| No. of Screws | 7 |
| Weight | 1.6 LB |
| EAN or UPC | 44861074190 |
-
Prop 65


