Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
18644 psi
Series
C123
Hub Dia.
5.2 in
O.D.
3.35 in
Torque
1640 ft lb
Type
Locking Assembly
Style
Self-Centering
Material
Steel
Inch/Metric
Inch
Overall Length
1.67 in
Locking Screws Size
M8 x 25
Thickness
1.36 in
Bolt Circle Dia.
2.795 in
No. of Screws
8
I.D.
2 1/8 in
Mountable Thickness
1.04 in
Thread Size
M8
Bolt Size
M8 x 25
Shaft Contact Pressure
29361 psi
Transmitted Axial Force
18521 lbf
Screw Tightening Torque
26 lb/ft
Weight
1.9 LB
EAN or UPC
44861074176
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back