Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
1688 ft lb
Shaft Contact Pressure
28522 psi
Locking Screws Size
M8 x 25
Hub Contact Pressure
18644 psi
Hub Dia.
5.2 in
No. of Screws
8
Thread Size
M8
Transmitted Axial Force
18521 lbf
Style
Self-Centering
I.D.
2 3/16 in
Overall Length
1.67 in
Series
C123
Type
Locking Assembly
Bolt Size
M8 x 25
Mountable Thickness
1.04 in
O.D.
3.35 in
Bolt Circle Dia.
2.795 in
Inch/Metric
Inch
Material
Steel
Thickness
1.36 in
Screw Tightening Torque
26 lb/ft
Weight
1.8 LB
EAN or UPC
44861074183
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back