Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M8
Overall Length
1.67 in
Torque
1833 ft lb
Style
Self-Centering
Hub Contact Pressure
17608 psi
Type
Locking Assembly
Inch/Metric
Inch
Screw Tightening Torque
26 lb/ft
Locking Screws Size
M8 x 25
Bolt Size
M8 x 25
Hub Dia.
5.36 in
Mountable Thickness
1.04 in
O.D.
3.54 in
Thickness
1.36 in
Bolt Circle Dia.
2.992 in
Series
C123
Shaft Contact Pressure
26270 psi
No. of Screws
8
I.D.
2 3/8 in
Material
Steel
Transmitted Axial Force
18521 lbf
Weight
1.9 LB
EAN or UPC
44861074145
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back