Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
2225 ft lb
Style
Self-Centering
Overall Length
1.67 in
O.D.
3.74 in
Hub Dia.
5.83 in
Series
C123
Type
Locking Assembly
Screw Tightening Torque
26 lb/ft
No. of Screws
9
Shaft Contact Pressure
27392 psi
Bolt Size
M8 x 25
Hub Contact Pressure
18767 psi
Inch/Metric
Inch
Thickness
1.36 in
Transmitted Axial Force
20836 lbf
Material
Steel
Mountable Thickness
1.04 in
Locking Screws Size
M8 x 25
I.D.
2 9/16 in
Bolt Circle Dia.
3.189 in
Thread Size
M8
Weight
2.1 LB
EAN or UPC
44861074756
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back