Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Thread Size
M10
Thickness
1.59 in
Mountable Thickness
1.2 in
Hub Dia.
6.93 in
Bolt Size
M10 x 30
Bolt Circle Dia.
3.622 in
Style
Self-Centering
No. of Screws
8
Type
Locking Assembly
Series
C123
Hub Contact Pressure
19708 psi
I.D.
2 11/16 in
Transmitted Axial Force
30403 lbf
Overall Length
1.99 in
Screw Tightening Torque
51 lb/ft
Material
Steel
Shaft Contact Pressure
31759 psi
O.D.
4.33 in
Torque
3405 ft lb
Locking Screws Size
M10 x 30
Weight
3.8 LB
EAN or UPC
44861074794
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back