Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
19708 psi
Overall Length
1.99 in
I.D.
2 3/4 in
O.D.
4.33 in
Shaft Contact Pressure
31037 psi
Screw Tightening Torque
51 lb/ft
Material
Steel
Bolt Circle Dia.
3.622 in
Transmitted Axial Force
30403 lbf
Inch/Metric
Inch
Style
Self-Centering
Thread Size
M10
Locking Screws Size
M10 x 30
Thickness
1.59 in
No. of Screws
8
Bolt Size
M10 x 30
Mountable Thickness
1.2 in
Series
C123
Torque
3484 ft lb
Type
Locking Assembly
Hub Dia.
6.93 in
Weight
3.7 LB
EAN or UPC
44861074725
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back