Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length
1.99 in
Type
Locking Assembly
Inch/Metric
Inch
Hub Contact Pressure
18852 psi
Series
C123
Transmitted Axial Force
30403 lbf
No. of Screws
8
Screw Tightening Torque
51 lb/ft
Torque
3642 ft lb
Material
Steel
Thread Size
M10
O.D.
4.53 in
Style
Self-Centering
I.D.
2 7/8 in
Bolt Circle Dia.
3.819 in
Bolt Size
M10 x 30
Shaft Contact Pressure
29687 psi
Locking Screws Size
M10 x 30
Mountable Thickness
1.2 in
Hub Dia.
7.08 in
Thickness
1.59 in
Weight
4.0 LB
EAN or UPC
44861074633
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back