Climax Metal
C123E-293
Series C123 2 15/16 in ID Single-Taper Locking Assembly
Item #101934475
-
Prop 65
- 2 15/16 in Inside Diameter
- 4.53 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Single taper design
- Flangeless design mounts flush inside component bore
- Mounted component moves axially during installation
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 1.59 in |
| Shaft Contact Pressure | 29056 psi |
| Style | Self-Centering |
| Locking Screws Size | M10 x 30 |
| Bolt Size | M10 x 30 |
| I.D. | 2 15/16 in |
| Hub Contact Pressure | 18852 psi |
| O.D. | 4.53 in |
| Series | C123 |
| Transmitted Axial Force | 30403 lbf |
| No. of Screws | 8 |
| Thread Size | M10 |
| Material | Steel |
| Overall Length | 1.99 in |
| Bolt Circle Dia. | 3.819 in |
| Torque | 3721 ft lb |
| Screw Tightening Torque | 51 lb/ft |
| Inch/Metric | Inch |
| Hub Dia. | 7.08 in |
| Mountable Thickness | 1.2 in |
| Type | Locking Assembly |
| Weight | 3.9 LB |
| EAN or UPC | 44861074688 |
-
Prop 65

