- 3 in Inside Diameter
- 4.72 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Sprockets
- Sheaves
- Gears
- Cams
- Flywheels
- Speed reducers on solid shafting
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hub Dia. | 7.23 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4.016 in |
| Thread Size | M10 |
| Type | Locking Assembly |
| Transmitted Axial Force | 30403 lbf |
| O.D. | 4.72 in |
| Series | C123 |
| Screw Tightening Torque | 51 lb/ft |
| Material | Steel |
| Mountable Thickness | 1.2 in |
| No. of Screws | 8 |
| Thickness | 1.59 in |
| Shaft Contact Pressure | 28450 psi |
| Overall Length | 1.99 in |
| Locking Screws Size | M10 x 30 |
| I.D. | 3 in |
| Hub Contact Pressure | 18066 psi |
| Bolt Size | M10 x 30 |
| Torque | 3800 ft lb |
| Style | Self-Centering |
| Weight | 4.4 LB |
| EAN or UPC | 44861074268 |
-
Prop 65


