Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
4.92 in
Overall Length
1.99 in
No. of Screws
9
Material
Steel
Mountable Thickness
1.2 in
Thickness
1.59 in
Style
Self-Centering
Hub Dia.
7.83 in
Series
C123
Screw Tightening Torque
51 lb/ft
Transmitted Axial Force
34204 lbf
Thread Size
M10
Type
Locking Assembly
Hub Contact Pressure
19511 psi
Inch/Metric
Inch
Torque
4810 ft lb
I.D.
3 3/8 in
Bolt Size
M10 x 30
Bolt Circle Dia.
4.213 in
Locking Screws Size
M10 x 30
Shaft Contact Pressure
28450 psi
Weight
4.3 LB
EAN or UPC
44861074893
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back