Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
3 1/2 in
Hub Dia.
7.98 in
Torque
4988 ft lb
Hub Contact Pressure
18761 psi
Screw Tightening Torque
51 lb/ft
Style
Self-Centering
Bolt Circle Dia.
4.409 in
Overall Length
1.99 in
Type
Locking Assembly
Locking Screws Size
M10 x 30
Mountable Thickness
1.2 in
O.D.
5.12 in
Shaft Contact Pressure
27434 psi
Inch/Metric
Inch
Thread Size
M10
Series
C123
Material
Steel
No. of Screws
9
Bolt Size
M10 x 30
Transmitted Axial Force
34204 lbf
Thickness
1.59 in
Weight
4.6 LB
EAN or UPC
44861074343
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back