Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
4.606 in
Bolt Size
M10 x 30
Material
Steel
Screw Tightening Torque
51 lb/ft
Torque
5938 ft lb
Locking Screws Size
M10 x 30
I.D.
3 3/4 in
Series
C123
Thickness
1.59 in
Hub Dia.
8.59 in
Transmitted Axial Force
38004 lbf
O.D.
5.32 in
No. of Screws
10
Mountable Thickness
1.2 in
Type
Locking Assembly
Thread Size
M10
Overall Length
1.99 in
Style
Self-Centering
Inch/Metric
Inch
Shaft Contact Pressure
28450 psi
Hub Contact Pressure
20073 psi
Weight
4.7 LB
EAN or UPC
44861074251
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back