Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Screws
8
Overall Length
2.24 in
Style
Self-Centering
Screw Tightening Torque
89 lb/ft
Hub Dia.
9.36 in
Bolt Circle Dia.
4.921 in
Series
C123
Bolt Size
M12 x 35
Mountable Thickness
1.3 in
Torque
7449 ft lb
O.D.
5.71 in
Type
Locking Assembly
Material
Steel
Transmitted Axial Force
45406 lbf
Hub Contact Pressure
20611 psi
Thickness
1.77 in
Thread Size
M12
Locking Screws Size
M12 x 35
Inch/Metric
Inch
I.D.
3 15/16 in
Shaft Contact Pressure
29883 psi
Weight
6.2 LB
EAN or UPC
44861074701
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back