Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M12 x 35
Inch/Metric
Inch
Mountable Thickness
1.3 in
I.D.
4 3/4 in
Material
Steel
Locking Screws Size
M12 x 35
Type
Locking Assembly
Series
C123
Bolt Circle Dia.
5.709 in
Thickness
1.77 in
Screw Tightening Torque
89 lb/ft
Thread Size
M12
Hub Contact Pressure
20377 psi
Hub Dia.
10.59 in
O.D.
6.5 in
Style
Self-Centering
Shaft Contact Pressure
27867 psi
Transmitted Axial Force
51081 lbf
No. of Screws
9
Overall Length
2.24 in
Torque
10110 ft lb
Weight
7.1 LB
EAN or UPC
44861086155
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back