Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
1.61 in
O.D.
7.09 in
Shaft Contact Pressure
27575 psi
Screw Tightening Torque
140 lb/ft
Thread Size
M14
Bolt Circle Dia.
6.181 in
Thickness
2.17 in
Type
Locking Assembly
Hub Dia.
11.18 in
Hub Contact Pressure
19212 psi
Series
C123
Torque
14135 ft lb
Style
Self-Centering
No. of Screws
9
Bolt Size
M14 x 40
Material
Steel
Inch/Metric
Inch
Locking Screws Size
M14 x 40
I.D.
4 15/16 in
Transmitted Axial Force
68706 lbf
Overall Length
2.72 in
Weight
11.0 LB
EAN or UPC
44861086704
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back