Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M14 x 40
Overall Length
2.72 in
Material
Steel
O.D.
7.87 in
Hub Dia.
12.43 in
Mountable Thickness
1.61 in
Locking Screws Size
M14 x 40
Type
Locking Assembly
Shaft Contact Pressure
25478 psi
Hub Contact Pressure
19212 psi
Style
Self-Centering
Inch/Metric
Inch
No. of Screws
10
Transmitted Axial Force
76340 lbf
Bolt Circle Dia.
6.969 in
Series
C123
Thread Size
M14
Thickness
2.17 in
Screw Tightening Torque
140 lb/ft
I.D.
5 15/16 in
Torque
18886 ft lb
Weight
12.0 LB
EAN or UPC
44861086384
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back