Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque
140 lb/ft
Hub Dia.
12.79 in
Hub Contact Pressure
15836 psi
Style
Self-Centering
Thread Size
M14
Transmitted Axial Force
91608 lbf
Thickness
2.56 in
Locking Screws Size
M14 x 40
I.D.
6 7/16 in
O.D.
8.86 in
Torque
24572 ft lb
Shaft Contact Pressure
21790 psi
Bolt Circle Dia.
7.874 in
Material
Steel
Mountable Thickness
2.01 in
No. of Screws
12
Bolt Size
M14 x 40
Overall Length
3.11 in
Type
Locking Assembly
Inch/Metric
Inch
Series
C123
Weight
20.0 LB
EAN or UPC
44861086315
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back