Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M14 x 40
Hub Dia.
13.14 in
Mountable Thickness
2.01 in
Style
Self-Centering
Thickness
2.56 in
O.D.
9.25 in
Inch/Metric
Inch
Thread Size
M14
Transmitted Axial Force
91608 lbf
Shaft Contact Pressure
20220 psi
No. of Screws
12
Type
Locking Assembly
Torque
26480 ft lb
Material
Steel
Locking Screws Size
M14 x 40
I.D.
6 15/16 in
Series
C123
Overall Length
3.11 in
Hub Contact Pressure
15162 psi
Screw Tightening Torque
140 lb/ft
Bolt Circle Dia.
8.268 in
Weight
20.0 LB
EAN or UPC
44861086681
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back