Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
2.01 in
Bolt Size
M14 x 40
No. of Screws
15
Series
C123
Material
Steel
Thread Size
M14
Overall Length
3.11 in
Style
Self-Centering
Transmitted Axial Force
114510 lbf
Screw Tightening Torque
140 lb/ft
Inch/Metric
Inch
Torque
37872 ft lb
Shaft Contact Pressure
22091 psi
Bolt Circle Dia.
9.252 in
Type
Locking Assembly
Hub Dia.
15.28 in
Thickness
2.56 in
O.D.
10.24 in
I.D.
7 15/16 in
Locking Screws Size
M14 x 40
Hub Contact Pressure
17130 psi
Weight
23.0 LB
EAN or UPC
44861086612
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back