Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C123
No. of Screws
8
Transmitted Axial Force
45406 lbf
Type
Locking Assembly
Shaft Contact Pressure
29886 psi
Inch/Metric
Metric
Thread Size
M12
Mountable Thickness
1.3 in
Material
Steel
Screw Tightening Torque
89 lb/ft
Torque
7448 ft lb
I.D.
100 mm
O.D.
5.71 in
Thickness
1.77 in
Hub Dia.
9.36 in
Locking Screws Size
M12 x 35
Hub Contact Pressure
20611 psi
Bolt Size
M12 x 35
Bolt Circle Dia.
4.921 in
Overall Length
2.24 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Weight
6.2 LB
EAN or UPC
44861074213
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back