Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length
2.24 in
O.D.
6.1 in
Screw Tightening Torque
89 lb/ft
Hub Contact Pressure
19281 psi
No. of Screws
8
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
I.D.
110 mm
Locking Screws Size
M12 x 35
Bolt Circle Dia.
5.315 in
Shaft Contact Pressure
27169 psi
Series
C123
Type
Locking Assembly
Thickness
1.77 in
Transmitted Axial Force
45406 lbf
Inch/Metric
Metric
Torque
8193 ft lb
Bolt Size
M12 x 35
Material
Steel
Thread Size
M12
Hub Dia.
9.65 in
Mountable Thickness
1.3 in
Weight
6.6 LB
EAN or UPC
44861004692
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back