Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
1.61 in
Material
Steel
Shaft Contact Pressure
26602 psi
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Thread Size
M14
Overall Length
2.72 in
O.D.
7.09 in
Bolt Circle Dia.
6.181 in
Series
C123
Inch/Metric
Metric
Screw Tightening Torque
140 lb/ft
Hub Dia.
11.18 in
Type
Locking Assembly
Transmitted Axial Force
68706 lbf
Hub Contact Pressure
19212 psi
Bolt Size
M14 x 40
I.D.
130 mm
Torque
14652 ft lb
Thickness
2.17 in
Locking Screws Size
M14 x 40
No. of Screws
9
Weight
10.0 LB
EAN or UPC
44861037553
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back