Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C123
Thickness
2.17 in
O.D.
7.48 in
Screw Tightening Torque
140 lb/ft
I.D.
140 mm
No. of Screws
9
Shaft Contact Pressure
24701 psi
Inch/Metric
Metric
Locking Screws Size
M14 x 40
Type
Locking Assembly
Material
Steel
Thread Size
M14
Hub Contact Pressure
18201 psi
Hub Dia.
11.49 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Torque
15779 ft lb
Overall Length
2.72 in
Transmitted Axial Force
68706 lbf
Mountable Thickness
1.61 in
Bolt Circle Dia.
6.575 in
Bolt Size
M14 x 40
Weight
12.0 LB
EAN or UPC
44861004715
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back