Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Transmitted Axial Force
76340 lbf
Bolt Circle Dia.
6.969 in
Screw Tightening Torque
140 lb/ft
Hub Contact Pressure
19212 psi
Hub Dia.
12.43 in
No. of Screws
10
Thread Size
M14
Mountable Thickness
1.61 in
Material
Steel
Shaft Contact Pressure
25616 psi
Series
C123
Bolt Size
M14 x 40
O.D.
7.87 in
Overall Length
2.72 in
I.D.
150 mm
Torque
18784 ft lb
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Locking Screws Size
M14 x 40
Type
Locking Assembly
Thickness
2.17 in
Weight
12.0 LB
EAN or UPC
44861004722
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back