Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
8368 psi
Thickness
0.85 in
Type
Locking Assembly
Screw Tightening Torque
3 lb/ft
I.D.
15 mm
Inch/Metric
Metric
Overall Length
1 in
Locking Screws Size
M4 x 12
Material
Steel
Transmitted Axial Force
2191 lbf
Shaft Contact Pressure
17852 psi
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
O.D.
1.26 in
Bolt Size
M4 x 12
Mountable Thickness
0.71 in
Torque
54 ft lb
Hub Dia.
1.52 in
No. of Screws
4
Series
C123
Thread Size
M4
Bolt Circle Dia.
0.965 in
Weight
0.19 LB
EAN or UPC
44861049396
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back