Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
22040 ft lb
Material
Steel
Thread Size
M14
Locking Screws Size
M14 x 40
Type
Locking Assembly
Bolt Size
M14 x 40
No. of Screws
11
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
O.D.
8.27 in
Bolt Circle Dia.
7.362 in
I.D.
160 mm
Shaft Contact Pressure
26417 psi
Thickness
2.17 in
Hub Contact Pressure
20127 psi
Transmitted Axial Force
83974 lbf
Screw Tightening Torque
140 lb/ft
Hub Dia.
13.38 in
Series
C123
Overall Length
2.72 in
Inch/Metric
Metric
Mountable Thickness
1.61 in
Weight
13.0 LB
EAN or UPC
44861004739
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back