Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
57 ft lb
Transmitted Axial Force
2191 lbf
Series
C123
Overall Length
1 in
Type
Locking Assembly
I.D.
16 mm
Shaft Contact Pressure
16736 psi
Bolt Size
M4 x 12
Inch/Metric
Metric
Mountable Thickness
0.71 in
O.D.
1.26 in
No. of Screws
4
Bolt Circle Dia.
0.965 in
Hub Contact Pressure
8368 psi
Hub Dia.
1.52 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Locking Screws Size
M4 x 12
Material
Steel
Thickness
0.85 in
Screw Tightening Torque
3 lb/ft
Thread Size
M4
Weight
0.18 LB
EAN or UPC
44861057841
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back