Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
15836 psi
Series
C123
Mountable Thickness
2.01 in
Thread Size
M14
I.D.
170 mm
Bolt Size
M14 x 40
Shaft Contact Pressure
20959 psi
Overall Length
3.11 in
No. of Screws
12
Bolt Circle Dia.
7.874 in
Torque
25547 ft lb
Material
Steel
Hub Dia.
12.79 in
Thickness
2.56 in
Transmitted Axial Force
91608 lbf
Locking Screws Size
M14 x 40
Type
Locking Assembly
Inch/Metric
Metric
O.D.
8.86 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Screw Tightening Torque
140 lb/ft
Weight
18.0 LB
EAN or UPC
44861004746
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back