Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C123
Bolt Circle Dia.
1.378 in
Torque
195 ft lb
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Shaft Contact Pressure
33193 psi
Transmitted Axial Force
6265 lbf
No. of Screws
5
Type
Locking Assembly
Thread Size
M6
Hub Contact Pressure
13418 psi
Bolt Size
M6 x 20
Inch/Metric
Metric
Overall Length
1.36 in
Hub Dia.
2.52 in
O.D.
1.85 in
Screw Tightening Torque
10 lb/ft
Material
Steel
Thickness
1.12 in
Mountable Thickness
0.89 in
I.D.
19 mm
Locking Screws Size
M6 x 20
Weight
0.6 LB
EAN or UPC
44861040218
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back