Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque
140 lb/ft
Inch/Metric
Metric
Material
Steel
Type
Locking Assembly
Shaft Contact Pressure
22269 psi
Locking Screws Size
M14 x 40
Overall Length
3.11 in
Thickness
2.56 in
Hub Contact Pressure
17130 psi
Bolt Circle Dia.
9.252 in
I.D.
200 mm
Thread Size
M14
Torque
37569 ft lb
No. of Screws
15
O.D.
10.24 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Series
C123
Hub Dia.
15.28 in
Mountable Thickness
2.01 in
Bolt Size
M14 x 40
Transmitted Axial Force
114510 lbf
Weight
23.0 LB
EAN or UPC
44861004777
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back