Climax Metal
C123M-20X47
Series C123 0.79 in ID Single-Taper Locking Assembly
Item #101933926
-
Prop 65
- 0.79 in Inside Diameter
- 1.85 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Single taper design
- Flangeless design mounts flush inside component bore
- Mounted component moves axially during installation
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 1.36 in |
| Bolt Circle Dia. | 1.378 in |
| Bolt Size | M6 x 20 |
| Style | C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange |
| Thickness | 1.12 in |
| Screw Tightening Torque | 10 lb/ft |
| Type | Locking Assembly |
| O.D. | 1.85 in |
| Shaft Contact Pressure | 31533 psi |
| No. of Screws | 5 |
| Mountable Thickness | 0.89 in |
| Inch/Metric | Metric |
| Hub Contact Pressure | 13418 psi |
| Locking Screws Size | M6 x 20 |
| Hub Dia. | 2.52 in |
| Torque | 206 ft lb |
| Material | Steel |
| Thread Size | M6 |
| Transmitted Axial Force | 6265 lbf |
| Series | C123 |
| I.D. | 20 mm |
| Weight | 0.6 LB |
| EAN or UPC | 44861074558 |
-
Prop 65

