Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
24 mm
Torque
296 ft lb
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Transmitted Axial Force
7518 lbf
No. of Screws
6
Bolt Circle Dia.
1.496 in
Thread Size
M6
Thickness
1.12 in
Material
Steel
Shaft Contact Pressure
31533 psi
O.D.
1.97 in
Locking Screws Size
M6 x 20
Mountable Thickness
0.89 in
Type
Locking Assembly
Series
C123
Overall Length
1.36 in
Bolt Size
M6 x 20
Inch/Metric
Metric
Hub Dia.
2.79 in
Hub Contact Pressure
15136 psi
Screw Tightening Torque
10 lb/ft
Weight
0.7 LB
EAN or UPC
44861074831
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back