Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
2.17 in
I.D.
28 mm
No. of Screws
6
Inch/Metric
Metric
Material
Steel
Locking Screws Size
M6 x 20
Screw Tightening Torque
10 lb/ft
Torque
345 ft lb
Overall Length
1.36 in
Thickness
1.12 in
Transmitted Axial Force
7518 lbf
Bolt Size
M6 x 20
Thread Size
M6
Bolt Circle Dia.
1.693 in
Mountable Thickness
0.89 in
Series
C123
Type
Locking Assembly
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Shaft Contact Pressure
27028 psi
Hub Contact Pressure
13760 psi
Hub Dia.
2.97 in
Weight
0.8 LB
EAN or UPC
44861074237
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back