Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
370 ft lb
Shaft Contact Pressure
25227 psi
O.D.
2.17 in
Series
C123
Hub Contact Pressure
13760 psi
Thread Size
M6
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Locking Screws Size
M6 x 20
Bolt Circle Dia.
1.693 in
Mountable Thickness
0.89 in
Hub Dia.
2.97 in
No. of Screws
6
I.D.
30 mm
Transmitted Axial Force
7518 lbf
Type
Locking Assembly
Overall Length
1.36 in
Bolt Size
M6 x 20
Inch/Metric
Metric
Screw Tightening Torque
10 lb/ft
Material
Steel
Thickness
1.12 in
Weight
0.7 LB
EAN or UPC
44861074718
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back